Zoro Homepage
This item is Discontinued.
Vestil 76" DC Counter Balanced Stacker CBS-76-1-DC

76" DC Counter Balanced Stacker (Discontinued)

  • Mfr # CBS-76-1-DC
  • Zoro # G605573883
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBS-76-1-DC
Zoro #
G605573883
UPC #
691215113144
Country of Origin
United States

Dimensions

Overall Height
91.875
Overall Length
62.8125
Overall Width
27.5
Fork Width
3
Lifting Height Max.
76
Fork Length
25.5
Lifting Height Min.
1.25

Details

Load Capacity
1000
Includes
Yes
Frame Material
Steel
Voltage
12V

Description

The counter-balanced stacker moves small loads from one place to another without the need for oversized fork truck equipment. The counterbalance design allows the operator complete access to three sides of the load. The open front enables the forks to be next to workstation for easy loading and unloading. The unit rolls smoothly on the swivel glass filled nylon rear caster with counterbalance included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.