This item is Discontinued.
This item is Discontinued.
8 Step Yellow Cross-Over Ladder 79" x 73" 350 lb Capacity (Discontinued)
Mfr #
COLA-2-56-20
Zoro #
G4990995
UPC # 691215071994
Country of Origin United States
Category Crossover Ladders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- COLA-2-56-20
- Zoro #
- G4990995
- UPC #
- 691215071994
- Country of Origin
- United States
Dimensions
- Overall Height
- 72.25
- Step Width
- 9.125 in
- Step Depth
- 10.5 in
- Platform Width
- 20.0625 in
- Platform Length
- 21.375 in
Details
- Item
- Cross-Over Ladder,79x73,8 Step
- Material
- Steel
- Finish
- Powder Coated
- Number of Steps
- 8
- Climbing Angle
- 56 ?
- Color
- Yellow
Description
Cross-Over Ladder,79x73,8 Step
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov