Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8' Straight Guard Rail, Galvanized

  • Mfr # GR-H2R-BO-8-HDG

  • Zoro # G303522992


product price: $268.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Depth
96 in.
Material
Steel
Finish
Galvanized
Length
96
Weight
56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-H2R-BO-8-HDG
Zoro #
G303522992
UPC #
691215021449
Country of Origin
China

Dimensions

Depth
96 in.
Length
96
Height
12
Width
4.625
Overall Length
96 in.
Overall Height
12 in.
Overall Width
4-5/8 in.
Length (Ft.)
8 ft.
Mounting Plate Dimensions
3/4" x 2-1/2"

Details

Item
96 in Straight Guard Rail Galv
Material
Steel
Finish
Galvanized
Weight
56
Color
Gray
Includes
(1) Straight Guard Rail
Guard Rail Item
Highway Guard Rail Systems
Features
Guard rail design protects equipment visually and physically. Economical system can be utilized in.doors or outdoors. Heavy-duty design protects corners of buildin.gs and machin.ery from fork truck and vehicle damage. Steel offers strong reliable protection

Description

Protect personnel and equipment both visually and physically with this guard rail system. This economical system can be utilized indoors or outdoors. Ideal for protecting corners of buildings and machinery from fork truck and vehicle damage. Choose between one, two, or three high rail systems. Additional posts are available and sold separately. If adding a rail to an existing rail and post section, only a single post is needed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.