Zoro Homepage

95 gal. HDPE Square Trash Can, Blue

  • Mfr # TH-95-BLU

  • Zoro # G1186748


product price: $259.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Container Capacity
95 gal
Series
TH Series
Container Shape
Square
Color
Blue
Height
44 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH-95-BLU
Zoro #
G1186748
UPC #
691215070188
Country of Origin
China

Dimensions

Height
44 1/2 in
Container Depth
34"
Depth
34 in

Details

Container Capacity
95 gal
Item
Outdoor Can
Series
TH Series
Container Shape
Square
Color
Blue
Material
Polyethylene
Container Strength
Heavy Duty
For Use With
Mfr. No. TH-CART-95
Features
Hinged Lid For Easy Access
Number of Openings
1
Container Basic Material
Plastic
Primary Container Color
Blue
Container Mounting Style
Free-Standing
Location
Outdoor

Description

Square, 95 gal, Blue, Height 44 1/2 in, HDPE, Free-Standing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.