Zoro Homepage

96" Aluminum E-Track Extension, Silver

  • Mfr # EB-96

  • Zoro # G803529231


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Overall Length
2.625
Weight
19
Depth
2.625
Height
3.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EB-96
Zoro #
G803529231
UPC #
691215016537
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2.625
Depth
2.625
Height
3.25
Size
2.625 x 85 x 3.25
Width
85
Overall Height
3.25
Length
96 in
Overall Width
85

Details

Color
Silver
Weight
19
Adjustment Type
Telescoping/Slide
Material
Aluminum
Features
Keeps trailer contents in place to eliminate damaged goods. Includes simple mechanical lock that will not vibrate loose. Square tubing is lightweight yet extremely strong. Feature pads for positive gripping action
For Use With
During transport, keep trailer contents securely in place with these easy to use cargo bars.

Description

The e-track for the cargo bar keeps trailer contents in place to eliminate damaged goods. It has a simple mechanical lock that will not vibrate loose. It is constructed of square tubing with a wall construction that is lightweight yet extremely strong. Square articulating steel end plates feature pads for positive gripping action. The bars have end plates and fit between trailer walls.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.