Zoro Homepage

9.75 Height, 11.75 Width, Aluminum, Rectangle, English

  • Mfr # SAJ-1012

  • Zoro # G301793851


product price: $22.89
/ea
Sold in multiples of 3 for $68.67

Key Features

Width
11.75
Height
9.75
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Wall Mountable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAJ-1012
Zoro #
G301793851
UPC #
691215034852
Country of Origin
China

Dimensions

Width
11.75
Height
9.75
Thickness
0.125 in
Size
0.125 x 11.75 x 9.75
Overall Height
9.75
Overall Width
11.75
Depth
0.125
Length
0.125
Overall Length
0.125

Details

Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Wall Mountable
Printed Language
English
Sign Background Color
White
Double Sided
No
Weight
1
Application
Optional Aluminum drivers beware instruction sign for the trailer stabilizing jacks.
Features
Highly visible sign warns trucks and dock workers to chock wheels. Bright red lettering provides high visibility for drivers. Weather resistant sign never wears off. Reflective sign works with docks open at dawn and dusk
For Use With
BFSJ-2748, LO-J-BEAM, SP-TOP-BEAM, H-LO-J-BEAM, CJ-BEAM-SN, CJ-BEAM-PN, LO-J, HI-J, SP-TOP, SP-TOP-R, SJ-35, SJ-40, SJ-35-2H, SJ-35-EF

Description

Optional Aluminum Drivers Beware Instruction Sign for the trailer stabilizing jacks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products