A-Frame Barricade, 44.5W x 19.5L x 31.75H, Plastic, 31.75 Height, 19.5 Length, 9, Yellow/Orange

  • Mfr # AFB-44

  • Zoro # G5021199


product price:  $65.95
/ea

Key Features

Color
Yellow/Orange
Material
Plastic
Height
31.75
Weight
9
Length
19.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AFB-44
Zoro #
G5021199
UPC #
691215075565
Country of Origin
China

Dimensions

Height
31.75
Length
19.5
Width
44.625
Overall Width
44.625
Overall Height
31.75
Size
19.5 x 44.625 x 31.75
Overall Length
19.5 in

Details

Item
A-Frame Barricade,44.5W x 19.5L x 31.75H
Color
Yellow/Orange
Material
Plastic
Weight
9
Application
Block aisle ways, parking spaces, or other unauthorized access areas with Barricades.
Interlocking
No
Features
Compact design offers convenient storage. Frame design can be filled with water or sand for increased stability. Three reflectors provide visibility at night. Pre-drilled holes make anchoring easy
Reflective
Yes

Description

A-Frame Barricade,44.5W x 19.5L x 31.75H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.