Zoro Homepage

Ac Power Jib Crane, 1.5K, 66", Boom Csa

  • Mfr # WTJ-E-15-3-AC-CSA

  • Zoro # G1753652


product price: $3,438.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Swivel Angle
360 Degrees
Weight (Lbs.)
176
Material
Steel
Includes
CSA Compliant
Standards
CSA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WTJ-E-15-3-AC-CSA
Zoro #
G1753652
UPC #
691215096904
Country of Origin
United States

Dimensions

Overall Height (In.)
67-1/2 in.

Details

Item
Ac Power Jib Crane,1.5K,66",Boom Csa
Swivel Angle
360 Degrees
Weight (Lbs.)
176
Material
Steel
Includes
CSA Compliant
Standards
CSA Compliant
Finish
Painted
Capacity (Lb.)
1,100-Retracted/200 Extended
Color
Blue

Description

Ac Power Jib Crane,1.5K,66 In.,Boom Csa

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.