Zoro Homepage

Ac Power Jib Crane, 1.5k, Boom-Csa-Galv

  • Mfr # WTJ-E-15-3-AC-CSA-GA

  • Zoro # G1753661


product price: $3,049.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Swivel Angle
360 Degrees
Standards
CSA Compliant
Includes
CSA Compliant
Overall Height (In.)
67-1/2 in.
Weight (Lbs.)
176
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WTJ-E-15-3-AC-CSA-GA
Zoro #
G1753661
UPC #
691215131629
Country of Origin
United States

Dimensions

Overall Height (In.)
67-1/2 in.
Width
18.6875
Height
67.5

Details

Item
Ac Power Jib Crane,1.5k,Boom-Csa-Galv
Swivel Angle
360 Degrees
Standards
CSA Compliant
Includes
CSA Compliant
Weight (Lbs.)
176
Color
Gray
Finish
Galvanized
Capacity (Lb.)
1,100-Retracted/200 Extended
Material
Galvanized Steel

Description

Ac Power Jib Crane,1.5k,Boom-Csa-Galv

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.