Zoro Homepage
This item is Discontinued.
Vestil Ac Powered Ergo Pallet/Master, 72" LL-PMPS-72-AC

Ac Powered Ergo Pallet/Master, 72" (Discontinued)

  • Mfr # LL-PMPS-72-AC
  • Zoro # G7460041
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LL-PMPS-72-AC
Zoro #
G7460041
UPC #
691215091169
Country of Origin
United States

Dimensions

Overall Height
96.5
Overall Length
67.1875
Overall Width
58
Height
96.5
Length
67.1875

Details

Material
Steel
Color
Blue
Load Capacity
1200
Item
Ac Powered Ergo Pallet/Master,72"
Finish
Painted

Description

Ac Powered Ergo Pallet/Master,72 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.