Zoro Homepage

Ac Powered Jib Crane, 2K, 3-5 ft., Boom Csa

  • Mfr # WTJ-20-3-AC-CSA

  • Zoro # G1753600


product price: $4,055.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Swivel Angle
360 Degrees
Color
Blue
Finish
Painted
Material
Steel
Weight (Lbs.)
275
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WTJ-20-3-AC-CSA
Zoro #
G1753600
UPC #
691215096850
Country of Origin
United States

Dimensions

Overall Height (In.)
73 in.
Width
18.6875
Height
73

Details

Item
Ac Powered Jib Crane,2K,3-5 ft.,Boom Csa
Swivel Angle
360 Degrees
Color
Blue
Finish
Painted
Material
Steel
Weight (Lbs.)
275
Capacity (Lb.)
2,000-Retracted/250 Extended
Standards
CSA Compliant
Includes
AC Powered Cable Winch

Description

Ac Powered Jib Crane,2K,3-5 ft.,Boom Csa

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.