Zoro Homepage

Additional Offset Steel Base, 36", Empty

  • Mfr # JIB-CBX-36-B

  • Zoro # G7460035


product price: $958.99
/ea
Item requires special delivery charges. A $475.00 per item surcharge will be applied.

Key Features

Overall Height (In.)
36
Weight (Lbs.)
616
Material
Steel
Finish
Painted
For Use With
JIB-CBX-50-10-10, JIB-CBX-100-8-10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JIB-CBX-36-B
Zoro #
G7460035
UPC #
691215088763
Country of Origin
United States

Dimensions

Overall Height (In.)
36

Details

Item
Additional Offset Steel Base,36",Empty
Weight (Lbs.)
616
Material
Steel
Finish
Painted
For Use With
JIB-CBX-50-10-10, JIB-CBX-100-8-10
Color
Blue

Description

Additional Offset Steel Base,36",Empty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.