Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Addl Offset Steel Base, 18", Concrete

  • Mfr # JIB-CBX-18-BC

  • Zoro # G5044509


product price: $1,034.99
/ea
Additional $830.00 delivery surcharge applies per item.
See details

Key Features

Overall Height (In.)
18
Weight (Lbs.)
2830
Material
Steel
Color
Blue
Finish
Painted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JIB-CBX-18-BC
Zoro #
G5044509
UPC #
691215127271
Country of Origin
United States

Dimensions

Overall Height (In.)
18

Details

Item
Addl Offset Steel Base,18",Concrete
Weight (Lbs.)
2830
Material
Steel
Color
Blue
Finish
Painted
For Use With
JIB-CBX-25-8-10-BC, JIB-CBX-25-10-10-BC, JIB-CBX-50-8-10-BC

Description

Addl Offset Steel Base,18",Concrete

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.