Zoro Homepage

Addl Steel Base, 36", Concrete

  • Mfr # JIB-CB-36-BC

  • Zoro # G5044518


product price: $1,378.99
/ea
Item requires special delivery charges. A $1,105.00 per item surcharge will be applied.

Key Features

Overall Height (In.)
38.5625
Weight (Lbs.)
5038
Finish
Painted
For Use With
JIB-CB-50-10-10-BC, JIB-100-8-10-BC
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JIB-CB-36-BC
Zoro #
G5044518
UPC #
691215127219
Country of Origin
United States

Dimensions

Overall Height (In.)
38.5625

Details

Item
Addl Steel Base,36",Concrete
Weight (Lbs.)
5038
Finish
Painted
For Use With
JIB-CB-50-10-10-BC, JIB-100-8-10-BC
Material
Steel
Color
Blue

Description

Addl Steel Base,36",Concrete

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.