Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adj. Gantry Crane, 4 in. I Beam Flange W

  • Mfr # AHS-4-10-12

  • Zoro # G3719031


product price: $3,058.99
/ea
Item requires special delivery charges. A $385.00 per item surcharge will be applied.

Key Features

Load Capacity
4,000 lb
Min. I Beam Height
90 in
Max. I Beam Height
144 in
Gantry Crane Span
10 ft
Gantry Crane Depth
6 ft 4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AHS-4-10-12
Zoro #
G3719031
UPC #
691215001502
Country of Origin
United States

Dimensions

Min. I Beam Height
90 in
Max. I Beam Height
144 in
Gantry Crane Depth
6 ft 4 in
I Beam Flange Width
4 in
Wheel Diameter
8 in
Height Adjustment
Adjustable Height
I Beam Height
8.12 in
Wheel Width
2 in
Overall Width
6.3 ft
Overall Depth
119.8 in
Mfr. Warranty Length
1 yr
Height Adjustability
Adjustable Height
Height Adjustment Increments
6 in
Minimum Overall Height
8.1 ft
Maximum Overall Height
12.8 ft
Maximum Height Under Beam
12.1 ft
I-Beam Flange Width
4 in
Minimum Height Under Beam
7.4 ft
I-Beam Height
8.1 in

Details

Item
Adjustable Gantry Crane
Load Capacity
4,000 lb
Gantry Crane Span
10 ft
Material
Steel
Color
Blue
Gantry Crane Clear Span
7 ft 6 in
Caster Type
(4) Swivel Locking
Adjustable Increments
6 in
Includes
(4) Position Swivel Locking Casters
Caster Material
Glass/Nylon
Finish
Enamel
Standards
ANSI, CMAA
Mobility
Casters
Maximum Clear Span
7.5 ft
Maximum Lifting Capacity
4,000 lb
Maximum Overall Span
10 ft
Minimum Overall Span
10 ft
Span Adjustability
Fixed Span
Wheel Material
Glass-Filled Nylon
Body Material
Steel
Mobility Under Load
Stationary
Leg Connection Type
Bolt On
Rotating Legs
No
Body Finish
Enamel
Minimum Clear Span
7.5 ft

Description

Adjustable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 4,000 lb, I-Beam Flange Width 4 in, I-Beam Height 8.1 in, Height Adjustability Adjustable Height, Minimum Overall Height 8.1 ft, Maximum Overall Height 12.8 ft, Minimum Height Under Beam 7.4 ft, Maximum Height Under Beam 12.1 ft, Minimum Overall Span 10 ft, Maximum Overall Span 10 ft, Minimum Clear Span 7.5 ft, Maximum Clear Span 7.5 ft, Mobility Under Load Stationary, Rotating Legs No, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.