
ADJ STACKER W/PWR LIFT 137IN POWER TRACTION DRIVE (Discontinued)
- Mfr # SL-137-AA-PTDS
- Zoro # G4863007
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL-137-AA-PTDS
Zoro #
G4863007
UPC #
691215321846
Country of Origin
China
Dimensions
Overall Height
88.5625
Overall Length
66.125
Overall Width
58
Front Wheel Dia.
4 in
Rear Wheel Dia.
7 in
Size
66.125 x 58 x 88.5625
Width
58
Depth
66.125
Height
88.5625
Length
66.125
Details
Color
Yellow
Load Capacity
2000
Voltage
12 V
Frame Material
Steel
Powered By
Electric - Corded
Features
Powered fork height adjustment provides user friendly adjustment. Pivoting steering handle allows for easy pushing or pulling. Battery level gauge allows operator to monitor battery life. Steel construction offers highly efficient and durable use
Application
A semi electric drum gripper and rotator provides a simple way of transferring and maneuvering drums.
Weight
1295
Description
Semi-Electric Stackers with Powered Lift will raise and lower loads quickly and easily. All models are easily maneuverable using the standard pulling handle. Stackers are highly efficient and durable. Powered traction drive system allows the user to transfer the unit and materials easily across an array of surfaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.