Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjust Perimeter Guard - Corner Post

  • Mfr # APG-P8-C

  • Zoro # G0984518


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Depth
4.75
Material
Steel
Length
4.75
Weight
15
For Use With
APG-M-35, APG-M-38, APG-M-45, APG-M-48, APG-M-55, APG-M-58, APG-M-65, APG-M-85
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APG-P8-C
Zoro #
G0984518
UPC #
691215083331
Country of Origin
United States

Dimensions

Depth
4.75
Length
4.75
Height
96
Width
4
Overall Length
4.75
Overall Height
96
Overall Width
4

Details

Item
Adjust Perimeter Guard - Corner Post
Material
Steel
Weight
15
For Use With
APG-M-35, APG-M-38, APG-M-45, APG-M-48, APG-M-55, APG-M-58, APG-M-65, APG-M-85
Color
Yellow
Gauge
10
Features
Barrier design protects equipment and machinery. Hinged door includes keyed lock for safety. Pre-drilled base plates make installation quick and easy. Comply with OSHA, EPA and ANSI specifications

Description

Adjust Perimeter Guard - Corner Post

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.