Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjust Perimeter Guard - Hinged Door

  • Mfr # APG-DR-54

  • Zoro # G0982129


product price: $457.99
/ea
Free Shipping & Returns

Key Features

Depth
1-1/2 in.
Material
Steel
Finish
Powder Coat
For Use With
APG-M-55, APG-M-58, APG-M-65, APG-M-85
Overall Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APG-DR-54
Zoro #
G0982129
UPC #
691215083225
Country of Origin
China

Dimensions

Depth
1-1/2 in.
Overall Length
1 1/2 in
Overall Height
60 in
Overall Width
49-15/16 in.
Outside Dia.
1 1/2 in x 50 in x 60 in
Wall Thickness
1-1/2"
Length (Ft.)
1/8 ft.

Details

Item
Adjust Perimeter Guard - Hinged Door
Material
Steel
Finish
Powder Coat
For Use With
APG-M-55, APG-M-58, APG-M-65, APG-M-85
Color
Yellow/Black
Includes
(1) Hinged Door
Features
Use as perimeter barrier around equipment and machin.ery. Choose from different sizes in. order to custom-fit. Panels may be in.stalled at any angle. in.dustrial powder-coat fin.ish for durability
Guard Rail Item
Adjustable Perimeter Guard Systems
Accessory Type
Adjust Perimeter Guard - Hinged Door

Description

Color Yellow/Black, Steel, Overall Length 1 1/2 in, Overall Height 60 in, Outside Dia. 1 1/2 in x 50 in x 60 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.