Zoro Homepage

Adjust Perimeter Guard - In Line Post

  • Mfr # APG-P6-L

  • Zoro # G0984588


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Depth
4-3/4 in.
Material
Steel
Finish
Powder Coat
Length
4.75
Weight
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APG-P6-L
Zoro #
G0984588
UPC #
691215083324
Country of Origin
United States

Dimensions

Depth
4-3/4 in.
Length
4.75
Height
72
Width
4
Overall Length
4-3/4 in.
Overall Height
72 in.
Overall Width
4 in.
Mounting Plate Dimensions
4-3/4" x 4"
Length (Ft.)
0.3958 ft.

Details

Item
Adjust Perimeter Guard - In Line Post
Material
Steel
Finish
Powder Coat
Weight
10
For Use With
APG-M-35, APG-M-38, APG-M-45, APG-M-48, APG-M-55, APG-M-58, APG-M-65
Color
Yellow
Includes
(1) in Line Post
Gauge
10
Guard Rail Item
Adjustable Perimeter Guard Systems
Features
Barrier design protects equipment and machin.ery. Hin.ged door in.cludes keyed lock for safety. Pre-drilled base plates make in.stallation quick and easy. Comply with OSHA, EPA and ANSI specifications

Description

Adjust Perimeter Guard - In Line Post

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.