Shop VESTIL
Additional $335.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Adjustable Aluminum Gantry Crane
- Mfr # AHA-4-8-12
- Zoro # G5020970
product price:Â
$
3,808.99
/ea
Key Features
Load Capacity
4000
I Beam Flange Width
4 in
Material
Aluminum
Adjustable Increments
6 in
I Beam Height
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AHA-4-8-12
- Zoro #
- G5020970
- UPC #
- 691215001328
- Country of Origin
- United States
- Item
- Adjustable Alum Gantry Crane,4K 8 x 12
- Load Capacity
- 4000
- Material
- Aluminum
- Adjustable Increments
- 6 in
- Color
- Silver
Dimensions
- I Beam Flange Width
- 4 in
- I Beam Height
- 8 in
Description
Adjustable Alum Gantry Crane,4K 8 x 12
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.