Adjustable Aluminum Gantry Crane
- Mfr # AHA-6-12-12
- Zoro # G3475048
product price:Â
$
5,759.99
/ea
Key Features
Load Capacity
6000
I Beam Flange Width
7 in
Material
Aluminum
Color
Silver
I Beam Height
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AHA-6-12-12
- Zoro #
- G3475048
- UPC #
- 691215066198
- Country of Origin
- United States
Dimensions
- I Beam Flange Width
- 7 in
- I Beam Height
- 12 in
Details
- Item
- Adjustable Hgt Aluminum Gantry Crane
- Load Capacity
- 6000
- Material
- Aluminum
- Color
- Silver
- Adjustable Increments
- 6 in
Description
Adjustable Hgt Aluminum Gantry Crane
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.