Adjustable Height Steel Gantry Crane
Mfr # AHS-6-10-14
Zoro # G3475565
product price: $3,423.99
/ea
Item requires special delivery charges. A $410.00 per item surcharge will be applied.
Key Features
Load Capacity
6000
I Beam Flange Width
4 in
Material
Steel
I Beam Height
8.125 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AHS-6-10-14
Zoro #
G3475565
UPC #
691215001595
Country of Origin
United States
Dimensions
I Beam Flange Width
4 in
I Beam Height
8.125 in
Details
Item
Adjustable Height Steel Gantry Crane
Load Capacity
6000
Material
Steel
Color
Blue
Adjustable Increments
6 in
Finish
Painted
Description
Adjustable Height Steel Gantry Crane
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.