Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Hgt Aluminum Gantry Crane

  • Mfr # AHA-2-10-8

  • Zoro # G3475090


product price: $2,838.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
2,000 lb
Min. I Beam Height
68 in
Max. I Beam Height
98 in
I Beam Flange Width
3.31 in
Caster Type
(4) Swivel Locking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHA-2-10-8
Zoro #
G3475090
UPC #
691215057462
Country of Origin
United States

Dimensions

Min. I Beam Height
68 in
Max. I Beam Height
98 in
I Beam Flange Width
3.31 in
I Beam Height
6 in
Height Adjustment
Adjustable Height
Wheel Width
2 in
Wheel Diameter
8 in
Overall Width
4.5 ft
Mfr. Warranty Length
1 yr
Height Adjustment Increments
6 in
Maximum Height Under Beam
8.2 ft
Minimum Height Under Beam
5.5 ft
Maximum Overall Height
8.7 ft
Height Adjustability
Adjustable Height
I-Beam Flange Width
3.3 in
Minimum Overall Height
6 ft
Overall Depth
120 in
I-Beam Height
6 in

Details

Item
Adjustable Hgt Aluminum Gantry Crane
Load Capacity
2,000 lb
Caster Type
(4) Swivel Locking
Adjustable Increments
6 in
Caster Material
Glass/Nylon
Standards
ANSI, CMAA
Color
Silver
Mobility
Casters
Rotating Legs
No
Mobility Under Load
Stationary
Span Adjustability
Fixed Span
Body Material
Aluminum
Wheel Material
Glass-Filled Nylon
Maximum Clear Span
8 ft
Leg Connection Type
Bolt On
Minimum Overall Span
10 ft
Included Components
Straps
Maximum Lifting Capacity
2,000 lb

Description

Adjustable Gantry Crane, Body Material Aluminum, Maximum Lifting Capacity 2,000 lb, I-Beam Flange Width 3.3 in, I-Beam Height 6 in, Height Adjustability Adjustable Height, Minimum Overall Height 6 ft, Maximum Overall Height 8.7 ft, Minimum Height Under Beam 5.5 ft, Maximum Height Under Beam 8.2 ft, Minimum Overall Span 10 ft, Maximum Overall Span Not Applicable, Minimum Clear Span Not Applicable, Maximum Clear Span 8 ft, Mobility Under Load Stationary, Rotating Legs No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.