Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Hgt Aluminum Gantry Crane

  • Mfr # AHA-4-12-8

  • Zoro # G3475160


product price: $4,379.99
/ea
Additional $380.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
4,000 lb
Max. I Beam Height
106-1/8 in.
Gantry Crane Depth
144 in.
I Beam Flange Width
4-3/16 in.
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHA-4-12-8
Zoro #
G3475160
UPC #
691215057530
Country of Origin
United States

Dimensions

Max. I Beam Height
106-1/8 in.
Gantry Crane Depth
144 in.
I Beam Flange Width
4-3/16 in.
Wheel Diameter
8 in.
Wheel Width
2 in.
I Beam Height
8 in.
Height Adjustment
6 in.
Height
106-1/8 in.

Details

Item
Alum Gantry Crane 12'x8' 4K Cap
Load Capacity
4,000 lb
Material
Aluminum
Caster Material
Phenolic
Includes
(4) Glass Filled Nylon Casters
Standards
CMAA and ANSI specifications
Color
Silver

Description

Adjustable Hgt Aluminum Gantry Crane

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.