Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Hgt Aluminum Gantry Crane

  • Mfr # AHA-4-15-10

  • Zoro # G3475188


product price: $5,579.99
/ea
Item requires special delivery charges. A $750.00 per item surcharge will be applied.

Key Features

Load Capacity
4000
I Beam Flange Width
4.6875 in
Material
Aluminum
Adjustable Increments
6 in
I Beam Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHA-4-15-10
Zoro #
G3475188
UPC #
691215057554
Country of Origin
United States

Dimensions

I Beam Flange Width
4.6875 in
I Beam Height
10 in

Details

Item
Adjustable Hgt Aluminum Gantry Crane
Load Capacity
4000
Material
Aluminum
Adjustable Increments
6 in
Color
Silver

Description

Adjustable Hgt Aluminum Gantry Crane

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.