Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Hgt Aluminum Gantry Crane

  • Mfr # AHA-6-15-12

  • Zoro # G3475075


product price: $7,216.74
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.

Key Features

Load Capacity
6,000 lb.
Max. I Beam Height
158 in.
Gantry Crane Depth
180 in.
I Beam Flange Width
7 in.
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHA-6-15-12
Zoro #
G3475075
UPC #
691215066228
Country of Origin
United States

Dimensions

Max. I Beam Height
158 in.
Gantry Crane Depth
180 in.
I Beam Flange Width
7 in.
Wheel Diameter
8 in.
Wheel Width
3 in.
I Beam Height
12 in.
Height Adjustment
6 in.
Height
158 in.

Details

Item
Alum Gantry Crane 15'x12' Phenolic 6K
Load Capacity
6,000 lb.
Material
Aluminum
Standards
CMAA and ANSI specifications
Caster Material
Phenolic
Includes
(4) Glass Filled Nylon Casters
Color
Silver

Description

Adjustable Hgt Aluminum Gantry Crane

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.