Zoro Homepage

Adjustable Perimeter Guard - Panel

  • Mfr # APG-M-55

  • Zoro # G0983179


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Depth
1-1/2 in.
Material
Steel
Finish
Powder Coat
Length
1.5
Weight
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APG-M-55
Zoro #
G0983179
UPC #
691215083270
Country of Origin
China

Dimensions

Depth
1-1/2 in.
Length
1.5
Height
60
Width
60
Overall Length
1-1/2 in.
Overall Height
60 in.
Overall Width
60 in.
Wall Thickness
1/8 in.
Length (Ft.)
1/8 ft.

Details

Item
Adjustable Perimeter Guard - Panel
Material
Steel
Finish
Powder Coat
Weight
30
For Use With
APG-P6-L, APG-P6-C, APG-P8-L, APG-P8-C, APG-DR-54
Color
Black
Includes
(1) Guard Panel
Guard Rail Item
Adjustable Perimeter Guard Systems
Features
Barrier design protects equipment and machin.ery. Hin.ged door in.cludes keyed lock for safety. Pre-drilled base plates make in.stallation quick and easy. Comply with OSHA, EPA and ANSI specifications
Gauge
8

Description

Adjustable Perimeter Guard - Panel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.