Zoro Homepage

Adjustable Perimeter Guard - Panel

  • Mfr # APG-M-85

  • Zoro # G0983048


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Depth
1.5
Material
Steel
Finish
Powder Coat
Length
1.5
Weight
49
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APG-M-85
Zoro #
G0983048
UPC #
691215083300
Country of Origin
China

Dimensions

Depth
1.5
Length
1.5
Height
96
Width
60
Overall Length
1.5
Overall Height
96
Overall Width
60

Details

Item
Adjustable Perimeter Guard - Panel
Material
Steel
Finish
Powder Coat
Weight
49
For Use With
APG-P8-L, APG-P8-C, APG-DR-54
Color
Black
Features
Barrier design protects equipment and machinery. Hinged door includes keyed lock for safety. Pre-drilled base plates make installation quick and easy. Comply with OSHA, EPA and ANSI specifications
Gauge
8

Description

Adjustable Perimeter Guard - Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.