Adjustable Spreader Beam, 4000 lb., 78"
Mfr # SBM-40
Zoro # G1750399
product price: $719.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
Key Features
Material
Steel
Max. Spread
6 ft
Min. Spread
8 in
Overall Length
78 in
Working Load Limit
4,000 lb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SBM-40
Zoro #
G1750399
UPC #
691215035002
Country of Origin
United States
Dimensions
Overall Length
78 in
Bail Opening Height
5.5 in
Bail Opening Width
3 in
Upper Bail Width
3 x 5-1/2 in
Overall Width
5
Width
5
Details
Item
Adjustable Spreader Beam,4000 lb.,78"
Material
Steel
Max. Spread
6 ft
Min. Spread
8 in
Working Load Limit
4,000 lb
Finish
Powder Coat
Maximum Spread
72 in
Bail Adjustability
Adjustable
Beam Type
Spreader Beam
Spread Adjustability
Adjustable
Minimum Spread
16 in
Description
Spreader Beam, Working Load Limit 4,000 lb, Spread Adjustability Adjustable, Overall Length 78 in, Minimum Spread 16 in, Maximum Spread 72 in, Beam Type Spreader Beam, Bail Adjustability Adjustable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.