Zoro Homepage

Adjustable Spreader Beam, 8k, 96"

  • Mfr # SBM-80

  • Zoro # G1750417


product price: $1,305.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Blue
Max. Spread
96"
Min. Spread
8"
Overall Length
104-1/2 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBM-80
Zoro #
G1750417
UPC #
691215035019
Country of Origin
United States

Dimensions

Overall Length
104-1/2 in.
Overall Width
6 in.
Width
6
Upper Bail Width
4 x 7-1/4 in
Bail Opening Width
Upper: 4 in. / Lower: 3 in.
Bail Opening Height
Upper: 6-3/4 in. / Lower: 5-1/4 in.
Overall Height
24-1/2 in.
Lifting Height Max.
20-3/4"

Details

Item
Adjustable Spreader Beam,8k,96"
Material
Steel
Color
Blue
Max. Spread
96"
Min. Spread
8"
Includes
Includes two lower bails and one upper bail standard for added versatility
Operation
Overhead Lifting Devices
Load Capacity
8,000 lb.
Finish
Powder Coat
Standards
ASME B30.20-1993
For Use with Trolley
Material Handling
Product Type
Adjustable Spreader Beam,8k,96"
Features
Designed to lift and move uneven and awkward loads; Complies with ASME B30.20-1993 standards; Includes two lower bails and one upper bail standard for added versatility; Welded steel construction for heavy duty performance

Description

Adjustable Spreader Beam,8k,96 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.