Air Hydraulic Steel Cart, 1000 lb. Cap, 31-1/2"W, 63"L

  • Mfr # AIR-1000-LD-PSS

  • Zoro # G5219901


product price:  $3,475.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.

Key Features

Load Capacity
1000 lb.
Overall Height
38-1/2 in.
Overall Width
31-1/2 in.
Overall Length
78-5/16 in.
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AIR-1000-LD-PSS
Zoro #
G5219901
UPC #
691215075589
Country of Origin
China

Dimensions

Overall Height
38-1/2 in.
Overall Width
31-1/2 in.
Overall Length
78-5/16 in.
Width
31.5
Height
38.5 in

Details

Load Capacity
1000 lb.
Item
Air Hydraulic Cart
Color
Silver
Material
Stainless Steel
For Use With
Material Handling

Description

Air Hydraulic Steel Cart

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.