Zoro Homepage
This item is Discontinued.
Vestil Air Pallet Master/Server 600 lb., 73" CB-PMPS-6-60-AIR

Air Pallet Master/Server 600 lb., 73" (Discontinued)

  • Mfr # CB-PMPS-6-60-AIR
  • Zoro # G7458781
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-PMPS-6-60-AIR
Zoro #
G7458781
UPC #
691215067058
Country of Origin
United States

Dimensions

Overall Height
83.5
Overall Length
77.6875
Overall Width
40
Height
83.5
Fork Length
36 in
Length
77.6875

Details

Color
Blue
Load Capacity
600
Item
Air Pallet Master/Server 600 lb.,73"
Finish
Liquid Paint
Frame Material
Steel
Powered By
Hand

Description

Air Pallet Master/Server 600 lb.,73 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.