Zoro Homepage

Air Power Drum Lifter/Transporter

  • Mfr # DRUM-LRT-AIR

  • Zoro # G5582118


product price: $7,335.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Yellow
Length
57
Overall Height
85
Overall Length
57
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRUM-LRT-AIR
Zoro #
G5582118
UPC #
691215086097
Country of Origin
China

Dimensions

Length
57
Overall Height
85
Overall Length
57
Width
31
Overall Width
31
Height
85

Details

Item
Air Power Drum Lifter/Transporter
Material
Steel
Color
Yellow
Finish
Painted

Description

Air Power Drum Lifter/Transporter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.