Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air-Powered Fork Truck Jack, 44K, 48"

  • Mfr # AIR-J

  • Zoro # G5582580


product price: $877.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Overall Height
48 in.
Overall Length
25 in.
Overall Width
12 in.
Material
Steel
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AIR-J
Zoro #
G5582580
UPC #
691215002172
Country of Origin
China

Dimensions

Overall Height
48 in.
Overall Length
25 in.
Overall Width
12 in.
Platform Length
25"
Size
25" x 12" x 48"
Width
12
Height
48 in
Length
25 in
Depth
25 in.

Details

Material
Steel
Color
Yellow
Load Capacity
44,000 lb.
Item
Air-Powered Fork Truck Jack,44K,48"
Assembled
Yes
Includes
Pressure relief valve is located on top of handle for metered control and load height adjustment
For Use With
Fork Truck
Weight
106
Features
Air-assist motor lifts load to desired height; Air power allows for quick and easy operation; Unit uses coupler hook-up to a shop air compressor; Pressure relief valve is located on top of handle for metered control
Power Source
Pneumatic Ram Piston
Accessory Type
Air-Powered Fork Truck Jack,44K,48"
Application
Air-assist motor quickly raises saddle to lift point and then lifts load to desired height

Description

Air-Powered Fork Truck Jack,44K,48

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.