Zoro Homepage
This item is Discontinued.
Vestil Air/Oil Basket/Skid Stacker, 50", 4K PMSS-50-AIR

Air/Oil Basket/Skid Stacker, 50", 4K (Discontinued)

  • Mfr # PMSS-50-AIR
  • Zoro # G7460376
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMSS-50-AIR
Zoro #
G7460376
UPC #
691215067522
Country of Origin
United States

Dimensions

Overall Height
78
Overall Length
66
Overall Width
39.75
Height
78
Length
66
Fork Length
36 in

Details

Color
Blue
Load Capacity
4000
Item
Air/Oil Basket/Skid Stacker,50",4K
Finish
Painted
Frame Material
Steel
Powered By
Air

Description

Air/Oil Basket/Skid Stacker,50 In.,4K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.