Zoro Homepage

All-Terrain Pallet Truck, 2K, 48" Fork

  • Mfr # ALL-T-2-48

  • Zoro # G5426079


product price: $2,302.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Overall Height
51"
Overall Length
63"
Overall Width
65"
Material
Steel
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALL-T-2-48
Zoro #
G5426079
UPC #
691215112550
Country of Origin
China

Dimensions

Overall Height
51"
Overall Length
63"
Overall Width
65"
Platform Length
63"
Fork Length
48in
Fork Width
4 in

Details

Material
Steel
Color
Yellow
Load Capacity
2000 lb
Item
All Terrain Pallet Truck
Assembled
Yes
Includes
Three-position handle, pneumatic tires, tubular frame, and sealed bearing wheels.
Steering Arc
180 Degrees
Wheel Material
Pneumatic
Power Source
Hand
Features
15" Front Pneumatic Tires; Tubular Frame Handle
Handle Material
Steel

Description

All-Terrain Pallet Truck,2K,48" Fork

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.