This item is Discontinued.

Vestil All-Terrain Pallet Truck Gas 2K, 36" ALL-T-2-GPT

All-Terrain Pallet Truck Gas 2K, 36" (Discontinued)

  • Mfr # ALL-T-2-GPT
  • Zoro # G7441141
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALL-T-2-GPT
Zoro #
G7441141
UPC #
691215049337
Country of Origin
United States

Dimensions

Overall Height
45-1/8"
Overall Length
74-5/16"
Overall Width
79"
Width Across Forks
8" to 36"
Fork Length
36"
Fork Height Lowered
3"
Fork Height Raised
12"
Fork Width
4"
Main Wheel Size
13" dia.

Details

Color
Blue
Load Capacity
2000 lb.
Item
All Terrain Pallet Truck
Wheel Material
Foam
Steering Arc
150 Degrees
Key Pallet Jack Feature
All Terrain
Finish
Durable Liquid Paint
Features
18" Foam Filled Front Wheels
Includes
Sealed Bearings
Bearings
Sealed Bearing
Pallet Jack Operation
Gas Powered

Description

All-Terrain Pallet Truck Gas 2K,36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.