This item is Discontinued.

Vestil All-Terrain Pallet Truck Gas 2K, 48" ALL-T-2-GPT-L

All-Terrain Pallet Truck Gas 2K, 48" (Discontinued)

  • Mfr # ALL-T-2-GPT-L
  • Zoro # G7441178
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALL-T-2-GPT-L
Zoro #
G7441178
UPC #
691215083133
Country of Origin
United States

Dimensions

Overall Height
45-3/8"
Overall Length
86-5/16"
Overall Width
79"
Main Wheel Size
13" dia.
Fork Width
4"
Fork Length
48"
Fork Height Lowered
3"
Fork Height Raised
12"
Width Across Forks
8" to 36"

Details

Color
Blue
Load Capacity
2000 lb.
Item
All Terrain Pallet Truck
Wheel Material
Foam
Pallet Jack Operation
Hand Lever
Finish
Durable Liquid Paint
Bearings
Sealed Bearing
Features
18" Foam Filled Front Wheels
Steering Arc
150 Degrees
Includes
Sealed Bearings
Key Pallet Jack Feature
All Terrain

Description

All-Terrain Pallet Truck Gas 2K,48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.