ALL WHEEL STEER TRUCK 36 X 72 DECK 3,600 LB

  • Mfr # AWST-3672-PU

  • Zoro # G301793547


product price: $1,874.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Overall Height
12.5
Overall Length
101.5
Overall Width
36 in.
Material
Steel
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWST-3672-PU
Zoro #
G301793547
UPC #
691215342995
Country of Origin
United States

Dimensions

Overall Height
12.5
Overall Length
101.5
Overall Width
36 in.
Platform Length
101.5"
Depth
101.5
Height
12.5
Width
36

Details

Material
Steel
Color
Yellow
Load Capacity
3600 lb
Assembled
Yes
Features
All wheel steer trailer is engineered for towing. Use in industrial applications for optimal results. Brightly colored for clear visibility. Rolls smoothly across a variety of surfaces
Includes
Powder coated for built in added toughness.
Caster Material
Poly on Steel
Application
An all-wheel steer truck is a great companion in a variety of settings.
Weight
237

Description

An all-wheel steer truck is a great companion in a variety of settings. The large deck platform, constructed of steel, lets the user transfer items both large and small. An all wheel style is the key to the simple towing and maneuvering around congested areas. Any possible jostling or movement is limited when rolling due to the poly on steel casters. Powder coated for built in added toughness.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.