Alum Dockboard Stl Curb, 36" L, 60" W
- Mfr # TAS-10-6036
- Zoro # G303509221
product price:Â
$
821.99
/ea
Key Features
Dock Shelter Item
Aluminum Truck Dockboards with Steel Safety Curbs
Load Capacity
10,000 lb.
Overall Length
36 in
Overall Height
11-9/16 in.
Overall Width
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAS-10-6036
- Zoro #
- G303509221
- UPC #
- 691215039314
- Country of Origin
- United States
- Item
- Alum Dockboard Stl Curb
- Dock Shelter Item
- Aluminum Truck Dockboards with Steel Safety Curbs
- Load Capacity
- 10,000 lb.
- Material
- Aluminum
- Includes
- Side Rail
- Weight
- 105
- Standards
- OSHA
- Color
- Silver
- Shell Material
- Aluminum
- Surface Tread Type
- Diamond Treadplate
- Load Capacity - Maximum
- 10,000 lb
Dimensions
- Overall Length
- 36 in
- Overall Height
- 11-9/16 in.
- Overall Width
- 60 in
- Width
- 60 in
- Length
- 36
- Thickness
- 5/16 in.
- Overall Depth
- 36 in.
- Size
- 36 x 60 x 11.5625
- Height
- 11.5625
- Depth
- 36
- Usable Width
- 56 in
- Overall Thickness
- 3/8 in
- Side Rail Height
- 3 9/16 in
- Service Height - Maximum
- 5 in
Description
Alum Dockboard Stl Curb, Aluminum, Overall Length 36 in, Overall Width 60 in, Usable Width 56 in, Side Rail Height 3 9/16 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.