Alum Dockboard Stl Curb, 60" L, 60" W
- Mfr # TAS-10-6060
- Zoro # G803509240
product price:Â
$
1,190.99
/ea
Key Features
Dock Shelter Item
Aluminum Truck Dockboards with Steel Safety Curbs
Load Capacity
10,000 lb.
Overall Length
60 in
Overall Height
16-9/16 in.
Overall Width
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAS-10-6060
- Zoro #
- G803509240
- UPC #
- 691215039338
- Country of Origin
- United States
- Dock Shelter Item
- Aluminum Truck Dockboards with Steel Safety Curbs
- Item
- Dock Board
- Load Capacity
- 10,000 lb.
- Material
- Aluminum
- Includes
- Bolted-on Steel Safety Curb, Locking Legs
- Color
- Silver
- Weight
- 160
- Standards
- ANSI MH 30.2, OSHA 1910.30 (a)
- Surface Tread Type
- Diamond Treadplate
- Load Capacity - Maximum
- 10,000 lb
- Compatible Load Type
- Forklift
- Shell Material
- Aluminum
- Includes Forklift Loops
- Forklift Loops Not Included
- Features
- Beveled Edges
- Traction Material
- Aluminum
Dimensions
- Overall Length
- 60 in
- Overall Height
- 16-9/16 in.
- Overall Width
- 60 in
- Size
- 60 x 60 x 16.5625
- Overall Depth
- 60 in.
- Thickness
- 5/16 in.
- Usable Width
- 56 in
- Length
- 60
- Height
- 16.5625
- Width
- 60 in
- Depth
- 60
- Service Height - Maximum
- 10 in
- Service Height - Minimum
- 10 in
- Fits Chest Size
- Beveled Edges
- Side Rail Height
- 8 13/16 in
- Overall Thickness
- 3/8 in
Description
Dock Board, Aluminum, Load Capacity 10,000 lb, Overall Length 60 in, Overall Width 60 in, Usable Width 56 in, Service Height Range 10 in, Treadplate Deck, Thickness 5/16 in, Side Rail Height 8 13/16 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.