Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alum Drip Pan (HDC-905 Models)

  • Mfr # HDC-905-DPN

  • Zoro # G305445190


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Overall Length (In.)
4.5
Width
31.5
Overall Width (In.)
31.5
Material
Aluminum
Depth
4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDC-905-DPN
Zoro #
G305445190
UPC #
691215127141
Country of Origin
United States

Dimensions

Overall Length (In.)
4.5
Width
31.5
Overall Width (In.)
31.5
Depth
4.5
Overall Height (In.)
1.625
Length
4.5
Height
1.625

Details

Material
Aluminum
Color
Silver
For Use With
HDC-905 Series
Weight
3

Description

The aluminum drip pan is a great addition to the hydraulic drum crusher. By catching excess liquids, there is a diminished chance of slippage and accidents in the work area. An aluminum construction is durable and easy to maneuver from area to area.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.