Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alum Elevating Cart, 220 lb., 15.75x27

  • Mfr # CART-200-ALUM

  • Zoro # G5582440


product price: $1,044.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
220 lb.
Platform Length
27-1/2"
Overall Width
15-3/4"
Overall Height
34-1/2"
Overall Length
35 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CART-200-ALUM
Zoro #
G5582440
UPC #
691215084789
Country of Origin
China

Dimensions

Platform Length
27-1/2"
Overall Width
15-3/4"
Overall Height
34-1/2"
Overall Length
35 in.

Details

Load Capacity
220 lb.
Item
Alum Elevating Cart,220 lb.,15.75x27
Material
Aluminum
Color
Silver
For Use With
Material Handling

Description

Alum Elevating Cart,220 lb.,15.75x27

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.