Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alum Expandable Safety Gate, Casters

  • Mfr # ALEXGATE-30-C

  • Zoro # G5440961


product price: $250.39
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Painted
Color
Yellow
Width
19.75
Length (Ft.)
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALEXGATE-30-C
Zoro #
G5440961
UPC #
691215058490
Country of Origin
China

Dimensions

Width
19.75
Length (Ft.)
15
Height
40.125

Details

Item
Alum Expandable Safety Gate,Casters
Material
Aluminum
Finish
Painted
Color
Yellow
For Use With
Designed to set up quickly and easily wherever and whenever they are needed. Ideal for preventing potential accidents.
Features
Barrier design prohibits access to areas for cleaning or safety concerns. Aluminum construction is lightweight and portable. Smooth operating scissor action can be interlocked or nested. Collapsible design makes storing and retrieving easy

Description

Alum Expandable Safety Gate,Casters

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.