
Alum Gantry Crane 12'x10' Iron 4K
Mfr # AHA-4-12-10-VG
Zoro # G205390170
product price: $5,177.99
/eaKey Features
Load Capacity
4,000 lb
Max. I Beam Height
130-1/8 in.
Gantry Crane Depth
144 in.
I Beam Flange Width
4-3/16 in.
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AHA-4-12-10-VG
Zoro #
G205390170
UPC #
691215365208
Country of Origin
United States
Dimensions
Max. I Beam Height
130-1/8 in.
Gantry Crane Depth
144 in.
I Beam Flange Width
4-3/16 in.
I Beam Height
8 in.
Wheel Width
2 in.
Wheel Diameter
8 in.
Height Adjustment
6 in.
Height
130-1/8 in.
Details
Item
Alum Gantry Crane 12'x10' Cast Iron 4K
Load Capacity
4,000 lb
Material
Aluminum
Includes
(4) V-Groove Cast Iron Casters
Standards
CMAA and ANSI specifications
Color
Silver
Caster Material
Cast Iron
Description
The adjustable height Aluminum Gantry crane combines lightweight and rigid, sturdy construction into one unit. The all aluminum construction of this gantry crane makes it corrosion resistant and perfect for outdoor use. The lightweight I-beam allows simple height adjustments. All pinned connections make it possible for single person set up and take down in just minutes. Included are two straps, allowing one person to transport the gantry crane in one neat package. Unit comes standard four (4) V-groove casters, allowing for quick movement and positioning adjustments.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.