Zoro Homepage

Alum Gantry Crane 8'x8' Iron 2K

  • Mfr # AHA-2-8-8-VG

  • Zoro # G905389955


product price: $2,865.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.

Key Features

Load Capacity
2,000 lb
Max. I Beam Height
104 in.
Gantry Crane Depth
96 in.
I Beam Flange Width
3-5/16 in.
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHA-2-8-8-VG
Zoro #
G905389955
UPC #
691215365017
Country of Origin
United States

Dimensions

Max. I Beam Height
104 in.
Gantry Crane Depth
96 in.
I Beam Flange Width
3-5/16 in.
Height Adjustment
6 in.
Wheel Diameter
8 in.
I Beam Height
6 in.
Wheel Width
2 in.
Height
104 in.

Details

Item
Alum Gantry Crane 8'x8' Cast Iron 2K
Load Capacity
2,000 lb
Material
Aluminum
Color
Silver
Includes
(4) V-Groove Cast Iron Casters
Standards
CMAA and ANSI specifications
Caster Material
Cast Iron

Description

The adjustable height Aluminum Gantry crane combines lightweight and rigid, sturdy construction into one unit. The all aluminum construction of this gantry crane makes it corrosion resistant and perfect for outdoor use. The lightweight I-beam allows simple height adjustments. All pinned connections make it possible for single person set up and take down in just minutes. Included are two straps, allowing one person to transport the gantry crane in one neat package. Unit comes standard four (4) V-groove casters, allowing for quick movement and positioning adjustments.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.