Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ALUM GANTRY CRANE COME-A-LONG ADJ KIT , PK2

  • Mfr # AHA-KIT

  • Zoro # G801794136


product price: $133.99
/pk 2, $67.00/ea
Free Shipping & Returns

Key Features

Material
Galvanized Steel
Includes
(2) Come-A-Longs (2) Cables
Standards
CMAA and ANSI specifications
Color
Gray
Height
28 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHA-KIT
Zoro #
G801794136
UPC #
691215001342
Country of Origin
United States

Dimensions

Height
28 in.
Width
11

Details

Item
AHA Gal Adj Come-A-Long Winch Kit
Material
Galvanized Steel
Includes
(2) Come-A-Longs (2) Cables
Standards
CMAA and ANSI specifications
Color
Gray

Description

Adjustable come along kit for an Aluminum gantry crane includes, two (2) come-a-longs (2) cables for height adjustment (not for lifting). Compact design for storage. Diminishes manual labor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.