
Alum Gantry Crane, Pneumatic Caster, 12x10
Mfr # AHA-15-12-10-PNU
Zoro # G5021147
product price: $3,555.99
/eaKey Features
Load Capacity
1,500 lb.
Max. I Beam Height
136-1/4 in.
Gantry Crane Depth
144 in.
I Beam Flange Width
4 in.
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AHA-15-12-10-PNU
Zoro #
G5021147
UPC #
691215001144
Country of Origin
United States
Dimensions
Max. I Beam Height
136-1/4 in.
Gantry Crane Depth
144 in.
I Beam Flange Width
4 in.
I Beam Height
8 in.
Height Adjustment
6 in.
Wheel Diameter
12 in.
Wheel Width
3-1/2 in.
Height
136-1/4 in.
Details
Item
Alum Gantry Crane,Pneumatic Caster,12x10
Load Capacity
1,500 lb.
Material
Aluminum
Color
Silver
Caster Material
Pneumatic
Includes
(4) Pneumatic Four-way locking Casters
Standards
CMAA and ANSI specifications
Description
Alum Gantry Crane,Pneumatic Caster,12x10
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.