Alum Gantry Crane, Pneumatic Caster, 15x10

  • Mfr # AHA-15-15-10-PNU

  • Zoro # G5021110


product price: $3,999.99
/ea
Additional $375.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
1,500 lb.
Max. I Beam Height
136-1/4 in.
Gantry Crane Depth
180 in.
I Beam Flange Width
4-5/16 in.
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHA-15-15-10-PNU
Zoro #
G5021110
UPC #
691215083027
Country of Origin
United States

Dimensions

Max. I Beam Height
136-1/4 in.
Gantry Crane Depth
180 in.
I Beam Flange Width
4-5/16 in.
Wheel Diameter
12 in.
Height Adjustment
6 in.
I Beam Height
8 in.
Wheel Width
3-1/2 in.
Height
136-1/4 in.

Details

Item
Alum Gantry Crane,Pneumatic Caster,15x10
Load Capacity
1,500 lb.
Material
Aluminum
Includes
(4) Pneumatic Four-way locking Casters
Standards
CMAA and ANSI specifications
Color
Silver
Caster Material
Pneumatic

Description

Alum Gantry Crane,Pneumatic Caster,15x10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.