Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ALUM GANTRY CRANE PNU RETRO LOCK CASTERS, PK4

  • Mfr # AHA-PNU-RF

  • Zoro # G101793259


product price: $533.69
/pk 4, $133.42/ea
Free Shipping & Returns

Key Features

Load Capacity
1,500 lb.
Material
Pneumatic
Wheel Diameter
12 in.
Wheel Width
5-7/8 in.
Color
Black/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHA-PNU-RF
Zoro #
G101793259
UPC #
691215001366
Country of Origin
United States

Dimensions

Wheel Diameter
12 in.
Wheel Width
5-7/8 in.
Height
15-3/4 in.
Width
4

Details

Item
Pneumatic 4-Position Lock Casters 15K
Load Capacity
1,500 lb.
Material
Pneumatic
Color
Black/White
Includes
(4) Swivel 4-Position Lock Pneumatic Casters
Caster Material
Pneumatic

Description

Aluminum Gantry Crane option, retrofit four-way lock pneumatic casters.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.